For detailed information, other images and documents, please select individual articles from the following table.
BATTERY IMPACT DRIVER ASS 12 COMPACT CLASSIC
1/4” hexagonal screwdriver *12V max. with cast aluminum gearbox and a powerful motor with a maximum torque of 100 Nm.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Built-in LED light
Helps when working in a small and dark space
Battery Indicator
Convenient for following the remaining battery power
High quality die-cast aluminum
Allows constant torque during heavy screwing jobs
Very precise adjustment
Allows multiple screwing applications
Brushed can motor
- Low overall construction costs
- Simple and inexpensive controller
- Controller not needed for fixed speed
- Ideal for extreme operating environments
Ergonomic design with soft grip
Pleasant work without fatigue
Small and light weight
For long term operation in hard to reach places
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!